Beli hexagon socket tone 4h-12 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- TONE Long Hexagon SocketDeskripsi:To tighten and loosen hexagon socket head bolt and screw.
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TONE Long Hexagon Socket 1/4 InchDeskripsi:To tighten and loosen hexagon socket head bolt and screw.atribut:
- Overall Length: 100 mm
- Square Drive: 6.35 mm (1/4 inch)
- TONE Hexagon Socket Set with Holderatribut:
- Accessories: Socket Holder (aluminum type)
- JTC Hexagon Socket Bit (INHEX Socket) Metricatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- TONE Hexagon Socket Inch Sizeatribut:
- Specification: Inch size
- Square Drive: 12.7 mm (1/2 inch)
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- STAHLWILLE 1/4inch Inhex Socket (Socket Hexagon bit)atribut:
- Individual/Set: Individual Tools
- Tip Style: Hex
- Ratchet Drive Size (inch): Square Drive 1/4
- Finish: Chrome-plated Finish
- GENIUS Metric Bit Socket HexDeskripsi:Genius Tools Bit Sockets are designed for maximum life and performance. Using only the highest quality materials, our Bit Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function.atribut:
- Material: High Speed Tool Steel
- Type: Hex
- TONE Hex Socket Setatribut:
- Set Contents: Hexagonal: 2H over 02,2.5,03,04,05,06,07,08,10 plus: 2H over P1, P2, P3
- Weight (g): 280
- Plug Angle (mm): 6.35
- Mass (kg/set): 0.28
- Accessories: Socket Holder (aluminum type)
- TONE Hexagon Impact Socket 3/4 Inchatribut:
- Square Drive: 19.0 mm (3/4 inch)
- Accessories: Pin, O-ring
- Overall Length (mm): 75
Daftar Harga hexagon socket tone 4h-12 Terbaru January 2026
| TONE Hexagon Socket (Mata Sock L) | Rp84.900 |
| TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L) | Rp37.900 |
| TONE Hexagon Socket 1/4 Inch | Rp82.900 |
| TONE Long Hexagon Socket | Rp139.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp599.900 |
| TONE Long Hexagon Socket 1/4 Inch | Rp98.900 |
| TONE Hexagon Socket Set with Holder | Rp509.900 |
| TONE Long Hexagon Socket Set | Rp109.900 |
| JTC Hexagon Socket Bit (INHEX Socket) Metric | Rp21.900 |
| Kennedy Hex Socket Bit 1/2 inch | Rp64.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102066232-6.jpg)
/9eP101000338-4.jpg)


/q7P101003943-2.jpg)



%20Metric/P101534909-1.jpg)

/P101534886-1.jpg)


/9pP101000349-8.jpg)
/bwP103211428-1.jpg)